Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 6" Round Non-Airtight

LITHONIA LIGHTING #LP6-U

Advantage Recessed Downlight Incandescent 6" Round Non-Airtight

SKU #78423106754
Manufacturer Series: LP6
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Ceiling Opening: 6.87 in.

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Ceiling Opening - 6.87"; Manufacturer Series - Advantage LP6