You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LITHONIA LIGHTING #LI6

Recessed Downlight Incandescent 6" Round Non-Airtight

SKU # 78423106756 Manufacturer Series: L16
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated, Sloped
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.87 in.

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Insulated, Sloped; Air Rating - Non-Airtight; Depth - 7.50" (191mm); Ceiling Opening - 6.87"; Manufacturer Series - L16