Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 6" Round Non-Airtight

LITHONIA LIGHTING #L7U

AmeriCan Recessed Downlight Incandescent 6" Round Non-Airtight

SKU #78423109348
Manufacturer Series: L7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.75 in. (171mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Non-Airtight; Depth - 7.50" (191mm); Ceiling Opening - 6.75" (171mm); Manufacturer Series - AmeriCan L7