Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 5" Round Non-Airtight

LITHONIA LIGHTING #L5RCSAU

Recessed Downlight Incandescent 5" Round Non-Airtight

SKU #78423110888
Manufacturer Series: L5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 5.37 in. (137mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 5" Round; Installation - Remodel; Ceiling Type - Insulated; Air Rating - Non-Airtight; Depth - 7.50" (191mm); Ceiling Opening - 5.37" (137mm); Manufacturer Series - L5