Menu Search

LITHONIA LIGHTING #L5CSAU

Recessed Downlight Incandescent 5" Round Non-Airtight

SKU: 78423110864
Manufacturer Series: L5
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 5.5 in. (140mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 5" Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Non-Airtight; Depth - 7.50" (191mm); Ceiling Opening - 5.50" (140mm); Manufacturer Series - L5