Menu Search

LIGHTOLIER #1103R

Lytecaster Recessed Downlight Incandescent 6-3/4" Round Non-Airtight

SKU: 78419717458
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6-3/4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.06 - 11.62 in.
Ceiling Opening: 7 in. (178mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6-3/4" Round; Installation - Remodel; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Depth - 5.06-11.62"; Ceiling Opening - 7.00" (178mm); Manufacturer Series - Lytecaster