LIGHTOLIER #1102P1

Recessed Downlight Incandescent 6-3/4" Round Non-Airtight

SKU: 78419711022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6-3/4 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Ceiling Opening: 6.81 in.
Manufacturer Series: Lytecaster
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6-3/4" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Ceiling Opening - 6.81"; Manufacturer Series - Lytecaster