Menu Search
LIGHTOLIER #1004ICR

Lytecaster Recessed Downlight Incandescent 5" Round

SKU # 78419715932
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: Remodel
Ceiling Type: Insulated
Depth: 7.5 in.
Ceiling Opening: 5.37 in. (137mm)

Additional Info: Convertible IC/NON-IC (AirSeal)