JUNO LIGHTING #IC23W

Recessed Downlight, Incandescent Lamp, 6 in. Round Aperture, Insulated Ceiling, Airtight

SKU: 66120906861
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.12 in. (180mm)
Description
The energy-efficient housing features an air-loc seal to stop infiltration and exfiltration of air, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation.