Menu Search
Incandescent Recessed Housings Recessed Housing, Incandescent Lamp, 6 in. Round Aperture, Insulated Ceiling, 6.50 in. Ceiling Opening
HALO #H7ICTNB

Recessed Housing, Incandescent Lamp, 6 in. Round Aperture, Insulated Ceiling, 6.50 in. Ceiling Opening

SKU # 66240060852 Manufacturer Series: H7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.5 in. (165mm)

Additional Info: Supplied without socket plate, for use with socket supporting trims only.