Menu Search
Incandescent Recessed Housings Recessed Housing, Incandescent Lamp, 4 in. Round Aperture, Non-Insulated Ceiling, 4.50 in. Ceiling Opening

HALO #H99RT

Recessed Housing, Incandescent Lamp, 4 in. Round Aperture, Non-Insulated Ceiling, 4.50 in. Ceiling Opening

SKU #66240013337
Manufacturer Series: H99
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.5 in. (114mm)