Menu Search
Incandescent Recessed Housings Downlight housing, Incandescent Lamp, 8 in. Square Aperture, Non-Insulated Ceiling, 8.50 in. Ceiling Opening
HALO #H1T

Downlight housing, Incandescent Lamp, 8 in. Square Aperture, Non-Insulated Ceiling, 8.50 in. Ceiling Opening

SKU # 66240013282 Manufacturer Series: H1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 8 in. Square
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 8.5 in. (216mm)