Downlight housing, Incandescent Lamp, 6 in. Round Aperture, Non-Insulated Ceiling, 6.50 in. Ceiling Opening

SKU: 66240013314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 6.5 in. (165mm)
Manufacturer Series: H27
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Depth - 5.50" (140mm); Ceiling Opening - 6.50" (165mm); Manufacturer Series - H27