Downlight Housing, Incandescent Lamp, 8 in. Round Aperture, 8.25 in. Ceiling Opening, 13.62 in. D

SKU: 66240013320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 8 in. Round
Installation: New Construction
Depth: 13.62 in. (346mm)
Ceiling Opening: 8.25 in. (210mm)
Manufacturer Series: H42
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 8" Round; Installation - New Construction; Depth - 13.62" (346mm); Ceiling Opening - 8.25" (210mm); Additional Information - Socket adjustable 30 deg from vertical with 358 deg rotation; Manufacturer Series - H42
Additional Info: Socket adjustable 30 deg from vertical with 358 deg rotation