EATON LIGHTING #EI700RAT

Recessed Housing, Incandescent Lamp, 6 in. Round Aperture, Insulated Ceiling, 7.50 in. D, Airtight

SKU: 62269673116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.87 in. (175mm)
Manufacturer Series: ALL-PRO, EI701
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - Remodel; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.50" (191mm); Ceiling Opening - 6.87" (175mm); Additional Information - Aluminum Housing; Manufacturer Series - ALL-PRO, EI701
Additional Info: Aluminum Housing