Menu Search
Search
SIGNIFY #144071

Philips Lamp, Incandescent; PS35; Mogul Screw E39; 500W; 120-130V

SKU # 78667714407
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: PS35
Bulb: PS-35
Base: Mogul Screw (E39)
Watts: 500W
Voltage: 120-130V
Lumens: 8900
Average Life - hrs: 1000
Length: 9-3/8 in.
Operating Position: 9 3/8
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: PS35; Base: Mogul Screw E39; 500W; Lamp Style: ; 120-130V; Average Life - hrs: 1000; Lumens: 8900