Menu Search
Search
SIGNIFY #75BR38/FL-130V-6/1-PRO

Philips Lamp, Incandescent; BR38; Medium Screw E26; 75W; 130V

SKU # 78667714009 Manufacturer Series: PRO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR38
Bulb: BR-38
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Bulged Reflector, Spot
Voltage: 130V
Average Life - hrs: 2000
Length: 5-5/16 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: BR38; Base: Medium Screw E26; 75W; Lamp Style: Bulged Reflector, Spot; 130V; Average Life - hrs: 2000