Menu Search
Search
SIGNIFY #150A/WL-12/1

Philips Lamp, Incandescent; A21; Medium Screw E26; 150W; 120V

SKU # 78667716866 Manufacturer Series: DuraMax
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Standard, General Purpose
Voltage: 120V
Color: Soft White
Lumens: 2310
Average Life - hrs: 2000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 150W; Lamp Style: Standard, General Purpose; 120V; Color: Soft White; Average Life - hrs: 2000; Lumens: 2310