Menu Search
Search
SIGNIFY #100A21/TS

Philips Lamp, Incandescent; A21; Medium Screw E26; 100W; 130V

SKU # 78667722390
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Traffic Signal
Voltage: 130V
Average Life - hrs: 2000
Length: 4-7/16 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 100W; Lamp Style: Traffic Signal; 130V; Average Life - hrs: 2000