Menu Search
Search
SIGNIFY #75A/W-130V-12/4

Philips Lamp, Incandescent; A19; Medium Screw E26; 75W; 120V

SKU # 78667714997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Standard, General Purpose
Voltage: 120V
Color: Soft White
Lumens: 1100
Average Life - hrs: 1000
Length: 4-7/16 in.
Packaging: 48 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 75W; Lamp Style: Standard, General Purpose; 120V; Color: Soft White; Average Life - hrs: 1000; Lumens: 1100