Menu Search
Search
SIGNIFY #427567

Philips Lamp, Incandescent; A19; Medium Screw E26; 25W; 120V

SKU # 78667714420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Transparent Blue
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium
Watts: 25W
Lamp Style: Standard, General Purpose
Voltage: 120V
Average Life - hrs: 3000
Length: 3-15/16 in.
Packaging: 6 (priced per lamp)