Menu Search
Search
SIGNIFY #40BA9C

Philips Incandescent, BA9, Candelabra Screw E12, 40W, 120V

SKU # 78667731093
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BA9
Bulb: BA-9
Base: Candelabra Screw (E12)
Watts: 40W
Lamp Style: Bent Tip
Voltage: 120V
Lumens: 270
Average Life - hrs: 4000
Length: 4-3/16 in.
Operating Position: 4 3/16
Packaging: 25 (Priced per Lamp)

Incandescent; Bulb: BA9; Base: Candelabra Screw E12; 40W; Lamp Style: Bent Tip; 120V; Average Life - hrs: 4000; Lumens: 270