Menu Search
Search
SIGNIFY #75A/RH/TF-12/1

Philips Incandescent, A21, Medium Screw E26, 75W, 120-130V

SKU # 78667720922
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Standard, Silicone-Coated
Voltage: 120-130V
Average Life - hrs: 1000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 75W; Lamp Style: Standard, Silicone Coated; 120-130V; Average Life - hrs: 1000