Menu Search

SIEMENS #52AADN

Lamp, Incandescent; BA9S; Ba9s; ; 24V

SKU: 78308723633
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: BA9S
Bulb: BA-9S
Base: BA9s
Lamp Style: Indicator
Voltage: 24V
Description
Incandescent; Bulb: BA9S; Base: Ba9s; Lamp Style: Indicator; 24V
Additional Info: Rated 80 mA