Menu Search
Incandescent Light Bulbs Lamp, Incandescent; BR30; Medium Screw E26; 65W; 130V

SATCO PRODUCTS #S3408

Lamp, Incandescent; BR30; Medium Screw E26; 65W; 130V

SKU #04592303408
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Bulged Reflector, Dimmable
Voltage: 130V
Lumens: 620
Dimmable: Yes
Average Life - hrs: 2000
Length: 5-3/8 in.
Packaging: 48/12

Incandescent; Bulb: BR30; Base: Medium Screw E26; 65W; Lamp Style: Bulged Reflector, Dimmable; 130V; Average Life - hrs: 2000; Lumens: 620

Additional Info: MOD: 3.75 in.