Menu Search
Incandescent Light Bulbs Traffic Signal Incandescent Light Bulb, 120V, P-25

PHILIPS #1950L/P25/TS-120V

Traffic Signal Incandescent Light Bulb, 120V, P-25

SKU #78667714572
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Traffic Signal Incandescent Light Bulb
Bulb Shape: P25
Bulb: P-25
Base: Medium
Lamp Style: Traffic Signal
Voltage: 120V
Lumens: 1950
Average Life - hrs: 8000
Length: 4-3/4 in.
Packaging: 60 (priced per lamp)