PHILIPS #15T8N

Lamp, Incandescent; T8; Intermediate Screw E17; 15W; 120V

SKU: 78667723594
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: T8
Bulb: T-8
Base: Intermediate Screw (E17)
Watts: 15W
Lamp Style: Appliance
Voltage: 120V
Lumens: 150
Average Life - hrs: 1000
Length: 2-5/8 in.
Packaging: 24 (Priced per Lamp)
Description
Incandescent; Bulb: T8; Base: Intermediate Screw E17; 15W; Lamp Style: Appliance; 120V; Average Life - hrs: 1000; Lumens: 150