Menu Search
Incandescent Light Bulbs Lamp, Incandescent; T6; Candelabra Screw E12; 15W; 120V

PHILIPS #235820

Lamp, Incandescent; T6; Candelabra Screw E12; 15W; 120V

SKU #78667723582
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: T6
Bulb: T-6
Base: Candelabra Screw (E12)
Watts: 15W
Lamp Style: Tubular, Switchboard
Voltage: 120V
Lumens: 114
Average Life - hrs: 2000
Length: 3-1/16 in.
Operating Position: 3 1/16
Packaging: 24 (Priced per Lamp)