Menu Search
Incandescent Light Bulbs Lamp, Incandescent; T6.5; Intermediate Screw E17; 40W; 120V

PHILIPS #BC-40T6-1/2

Lamp, Incandescent; T6.5; Intermediate Screw E17; 40W; 120V

SKU #78667738984
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6.5
Base: Intermediate Screw (E17)
Watts: 40W
Lamp Style: Refrigerator
Voltage: 120V
Color: Clear
Lumens: 340
Average Life - hrs: 1000
Length: 5.5 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: T6.5; Base: Intermediate Screw E17; 40W; Lamp Style: Refrigerator; 120V; Color: Clear; Average Life - hrs: 1000; Lumens: 340