Menu Search
PHILIPS #BC-25T10

Lamp, Incandescent; T10; Medium Screw E26; 25W; 120V

SKU # 78667741585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Showcase
Voltage: 120V
Color: Clear
Lumens: 250
Average Life - hrs: 1000
Length: 5-5/8 in.
Packaging: 6 (Priced per Lamp)