Menu Search
PHILIPS #6S6/DC

Lamp, Incandescent; S6; BA15d; 6W; 120-130V

SKU # 78667737376
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: BA15d
Watts: 6W
Lamp Style: Indicator
Voltage: 120-130V
Lumens: 40
Average Life - hrs: 1500
Length: 1-13/16 in.
Packaging: 48 (Priced per Lamp)

Incandescent; Bulb: S6; Base: BA15d; 6W; Lamp Style: Indicator; 120-130V; Average Life - hrs: 1500; Lumens: 40