Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S11; Medium Screw E26; 7.5W; 120-130V

PHILIPS #7-1/2S/W

Lamp, Incandescent; S11; Medium Screw E26; 7.5W; 120-130V

SKU #78667737380
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Medium Screw (E26)
Watts: 7.5W
Lamp Style: Night Light
Voltage: 120-130V
Color: White
Lumens: 42
Average Life - hrs: 1400
Length: 2.25 in.
Packaging: 24 (Priced per Lamp)