Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S11; Intermediate Screw E17; 40W; 120V
PHILIPS #BC40S11N

Lamp, Incandescent; S11; Intermediate Screw E17; 40W; 120V

SKU # 78667741541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 40W
Lamp Style: High Intensity
Voltage: 120V
Color: Clear
Lumens: 440
Average Life - hrs: 500
Length: 2.3 in.
Operating Position: 2.3
Packaging: 16

Incandescent; Bulb: S11; Base: Intermediate Screw E17; 40W; Lamp Style: High Intensity; 120V; Color: Clear; Average Life - hrs: 500; Lumens: 440