Menu Search

PHILIPS #10S11N

Lamp, Incandescent; S11; Intermediate Screw E17; 10W; 120-130V

SKU: 78667737381
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 10W
Voltage: 120-130V
Lumens: 80
Average Life - hrs: 1500
Length: 2-5/16 in.
Packaging: 24 (Priced per Lamp)
Description
Incandescent; Bulb: S11; Base: Intermediate Screw E17; 10W; Lamp Style: ; 120-130V; Average Life - hrs: 1500; Lumens: 80