Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R40; Mogul Screw E39; 300W; 120-130V

PHILIPS #300R40/3FL-120/130V-24/1

Lamp, Incandescent; R40; Mogul Screw E39; 300W; 120-130V

SKU #78667714433
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Mogul Screw (E39)
Watts: 300W
Lamp Style: Flood, Reflector
Voltage: 120-130V
Lumens: 2480
Average Life - hrs: 2000
Length: 7.25 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: R40; Base: Mogul Screw E39; 300W; Lamp Style: Flood, Reflector; 120-130V; Average Life - hrs: 2000; Lumens: 2480