Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R40; Medium Skirt E26; 375W; 120V

PHILIPS #375R40/1

Lamp, Incandescent; R40; Medium Skirt E26; 375W; 120V

SKU #78667714574
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Medium Skirted (E26)
Watts: 375W
Lamp Style: Infrared, Reflector, Industrial
Voltage: 120V
Average Life - hrs: 5000
Length: 7-5/8 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: R40; Base: Medium Skirt E26; 375W; Lamp Style: Infrared, Reflector, Industrial; 120V; Average Life - hrs: 5000