Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R40; Medium Screw E26; 300W; 12V
PHILIPS #144329

Lamp, Incandescent; R40; Medium Screw E26; 300W; 12V

SKU # 78667714432
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Medium Screw (E26)
Watts: 300W
Lamp Style: Flood, Reflector
Voltage: 12V
Lumens: 2960
Average Life - hrs: 2000
Length: 6.75 in.
Packaging: 24 (Priced per Lamp)