Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R40; Medium Screw E26; 250W; 120V
PHILIPS #250R40/HR-120V-4/1

Lamp, Incandescent; R40; Medium Screw E26; 250W; 120V

SKU # 78667723723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Medium Screw (E26)
Watts: 250W
Lamp Style: Infrared, Heat Ray
Voltage: 120V
Color: Red
Average Life - hrs: 5000
Length: 6-7/8 in.
Packaging: 4 (Priced per Lamp)

Incandescent; Bulb: R40; Base: Medium Screw E26; 250W; Lamp Style: Infrared, Heat Ray; 120V; Color: Red; Average Life - hrs: 5000