Menu Search
Incandescent Light Bulbs Lamp, Incandescent; R20; Medium Screw E26; 100W; 12V

PHILIPS #100R20/FL/S

Lamp, Incandescent; R20; Medium Screw E26; 100W; 12V

SKU #78667714174
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Bulged Reflector, Flood/Swimming Pool
Voltage: 12V
Average Life - hrs: 2000
Length: 3-15/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: R20; Base: Medium Screw E26; 100W; Lamp Style: Bulged Reflector, Flood/Swimming Pool; 12V; Average Life - hrs: 2000