Menu Search
PHILIPS #BC40R14/SP

Lamp, Incandescent; R14; Medium Screw E26; 40W; 120V

SKU # 78667741538
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: R14
Bulb: R-14
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Mini-Reflector
Voltage: 120V
Lumens: 250
Average Life - hrs: 1500
Length: 2-5/8 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: R14; Base: Medium Screw E26; 40W; Lamp Style: Mini-Reflector; 120V; Average Life - hrs: 1500; Lumens: 250