Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Lamp, Incandescent; R14; Intermediate Screw E17; 25W; 120V

SKU: 78667724828
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent
Bulb Shape: R14
Bulb: R-14
Base: Intermediate Screw (E17)
Watts: 25W
Lamp Style: Mini-Reflector
Voltage: 120V
Average Life - hrs: 1500
Length: 2-5/8 in.
Packaging: 24 (Priced per Lamp)
Incandescent; Bulb: R14; Base: Intermediate Screw E17; 25W; Lamp Style: Mini-Reflector; 120V; Average Life - hrs: 15000