Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PS35; Mogul Screw E39; 300W; 120-130V

PHILIPS #300/99

Lamp, Incandescent; PS35; Mogul Screw E39; 300W; 120-130V

SKU #78667714321
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: PS35
Bulb: PS-35
Base: Mogul Screw (E39)
Watts: 300W
Lamp Style: Extended Service
Voltage: 120-130V
Lumens: 4600
Average Life - hrs: 2500
Length: 9-3/8 in.
Packaging: 24 (Priced per Lamp)

Additional Info: Ratings @ 120V: 265W, 7134 Hours, 3490 Lumens