Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PS30; Medium Screw E26; 200W; 120-130V

PHILIPS #143040

Lamp, Incandescent; PS30; Medium Screw E26; 200W; 120-130V

SKU #78667714304
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: PS30
Bulb: PS-30
Base: Medium Screw (E26)
Watts: 200W
Voltage: 120-130V
Lumens: 2800
Average Life - hrs: 1000
Length: 8-1/16 in.
Operating Position: 8 1/16
Packaging: 60 (Priced per Lamp)