Menu Search
PHILIPS #150PS25/99

Lamp, Incandescent; PS25; Medium Screw E26; 150W; 120-130V

SKU # 78667728174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: PS25
Bulb: PS-25
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Extended Service
Voltage: 120-130V
Average Life - hrs: 2500
Length: 6-15/16 in.
Packaging: 60 (Priced per Lamp)