Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PAR56; Mogul End Prong GX16d; 300W; 120V

PHILIPS #300PAR56/NSP-120V

Lamp, Incandescent; PAR56; Mogul End Prong GX16d; 300W; 120V

SKU #78667723378
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: PAR56
Bulb: PAR-56
Base: Mogul End Prong (GX16d)
Watts: 300W
Lamp Style: Spot, Narrow
Voltage: 120V
Average Life - hrs: 2000
Length: 5 in.
Packaging: 8 (Priced per Lamp)

Incandescent; Bulb: PAR56; Base: Mogul End Prong GX16d; 300W; Lamp Style: Spot, Narrow; 120V; Average Life - hrs: 2000