Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PAR38; Medium Skirt E26; 175W; 120V
PHILIPS #232306

Lamp, Incandescent; PAR38; Medium Skirt E26; 175W; 120V

SKU # 78667711627
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 175W
Lamp Style: Infrared
Voltage: 120V
Color: Red
Average Life - hrs: 5000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: PAR38; Base: Medium Skirt E26; 175W; Lamp Style: Infrared; 120V; Color: Red; Average Life - hrs: 5000