Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PAR38; Medium Screw E26; 250W; 120-130V

PHILIPS #374322

Lamp, Incandescent; PAR38; Medium Screw E26; 250W; 120-130V

SKU #78667737432
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 250W
Lamp Style: Flood, Reflector, Krypton
Voltage: 120-130V
Lumens: 3100
Average Life - hrs: 4000
Length: 5-5/16 in.
Operating Position: 5 5/16
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: PAR38; Base: Medium Screw E26; 250W; Lamp Style: Flood, Reflector, Krypton; 120-130V; Average Life - hrs: 4000; Lumens: 3100; Color Temperature: