Menu Search
Incandescent Light Bulbs Lamp, Incandescent; PAR36; Screw Terminals; 50W; 12V
PHILIPS #296038

Lamp, Incandescent; PAR36; Screw Terminals; 50W; 12V

SKU # 78667729603
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: PAR36
Bulb: PAR-36
Base: Screw Terminals
Watts: 50W
Lamp Style: Parabolic Aluminzed Reflector, Compact Wide/Flood
Voltage: 12V
Average Life - hrs: 2000
Length: 2.75 in.
Operating Position: 2 3/4
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: PAR36; Base: Screw Terminals; 50W; Lamp Style: Parabolic Aluminzed Reflector, Compact Wide/Flood; 12V; Average Life - hrs: 2000