Menu Search
Incandescent Light Bulbs Lamp, Incandescent; G40; Medium Screw E26; 40W; 120V
PHILIPS #168583

Lamp, Incandescent; G40; Medium Screw E26; 40W; 120V

SKU # 78667716858
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: G40
Bulb: G-40
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Globe
Voltage: 120V
Color: White
Average Life - hrs: 4000
Length: 6-15/16 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: G40; Base: Medium Screw E26; 40W; Lamp Style: Globe; 120V; Color: White; Average Life - hrs: 4000