Menu Search
Incandescent Light Bulbs Lamp, Incandescent; G40; Medium Screw E26; 100W; 120V

PHILIPS #100G40/CL/LL-6/1

DuraMax Lamp, Incandescent; G40; Medium Screw E26; 100W; 120V

SKU #78667716859
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: G40
Bulb: G-40
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Globe
Voltage: 120V
Lumens: 1100
Average Life - hrs: 3000
Length: 6-15/16 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: G40; Base: Medium Screw E26; 100W; Lamp Style: Globe; 120V; Average Life - hrs: 3000; Lumens: 1100; Color Temperature: